Beli kabel fo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri)Deskripsi:Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery length max. 4000 m minimum order 20 matribut:
- Attenuation Factor per Length at 100MHz/Maximum (dB/m): 0.195
- Core Diameter of AWG22 Insulated Conductor (mm): 0.64
- Outer Diameter of Inner Conductor (mm): 0.64
- Overall Length (m): 100 (for Industrial Ethernet with 100BaseTX)
- Attenuation Factor per Length at 10MHz/Maximum (dB/m): 0.052
- Cable Designation: 2YY (ST) CY 2x2x0,64/1,5-100 GN SF/UTP
- Color of Cable Sheath: green
- Color of the Insulation of Data Wires: white/yellow/blue/orange
- Material of Cable Sheath: PVC
- Material of the Inner Sheath of the Cable: PVC
- Material of the Wire Insulation: polyethylene (PE)
- Outer Diameter of Cable Sheath (mm): 6.5
- Outer Diameter of the Inner Sheath of the Cable (mm): 3.9
- Outer Diameter of the Wire Insulation (mm): 1.5
- Standard for Structured Cabling: CAT 5E CAT 5E
- Suitability for Use: Standard cable with rigid cores for fast installation
- Weight per Length (kg/km): 61
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)Deskripsi:All Dielectric Self Supporting Aerial (ADSS) CableSingle Mode Loose Tube ADSS Optical FiberColour coded optical fibers, strength members, gel filled loose tube, water swellable tape, polyethylene inner sheath, aramid yarns and polyethylene sheath.Construction :- Single mode colour coded optical fibers - Thixotropic filling gel - Thermal plastic colour coded tubes - Fiber reinforced plastic with polyethylene sheath - Filler rods - Binder - Polyethylene inner sheath (Optional) - Aramid yarns strength member - Rip cord - Polyethylene outer sheathatribut:
- Number of Cores: 24
- Autonics Fiber Optic CableDeskripsi:Micro Spot Lens
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- Panduit Optical Fiber OM 3 Patch Cord Both Ends LCatribut:
- Number of Cores: 2
- Incombustibility: Riser
- Color: (Cable) aqua
- Cable Length (mm): 1.6
- Minimum Bending Radius (mm): 32
- Operating Temperature Limits (°C): -20 to 70
- Outer Diameter (mm): 1.6
- Return Loss (dB): 26
- Type: OM3
- UGREEN Extension Cable (Kabel Ekstensi USB)Deskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- J.S.T. Mfg. Crimping ZH Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dahua CCTV Camera HAC Series (Kamera Pengawas)atribut:
- Image Sensor (inch): 1/2.7 CMOS
- Scanning System: Progressive
- TRIPP LITE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Attenuation (dB/km): 3.0 @ 850 Nanometers
- Bandwidth (Gbps): 1; 10
- Clad Dimension (micron): 125
- Core Diameter (micron): 62.5
- Fiber Count: 2
- Fiber Material: Glass
- Fire Rating: Riser
- Jacket Color: Orange
- Jacket Material: PVC
- Maximum Distance (dB/km): 3.0 @ 800nm
- Mode: Multi-Mode
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Patch Cord Color: Orange
- Standards: FDDI; REACH; RoHS Compliant
- NETVIEL Inline Joint ClosureDeskripsi:NETVIEL®Inline Joint Closure up to 48 coresatribut:
- Height (mm): 400
- Width (mm): 185
- Length (mm): 90
- Dahua Smart 2HDD WizSense Series NVR (Perekam Video Jaringan)atribut:
- Face Attribute: Gender; age group; glasses; expressions; face mask; beard
- Face Database Capacity: Up to 10 face databases with 20000 images, with a total capacity of 25 G Name, gender, birthday, address, credential type, credential No, countries & regions and state can be added to each face image
- Face Detection Performance of AI by Recorder (Number of Channels): 1 channel (up to 12 face images/s each channel)
- Main Processor: Industrial-grade processor
- Operating System: Embedded Linux
- Perimeter Performance AI by Recorder (Number of Channels): 2 channels, 10 IVS rules for each channel
- Resolution: 16 MP; 12 MP; 8 MP; 6 MP; 5 MP; 4 MP; 3 MP; 1080p; 960p; 720p; D1; CIF
- SMD Plus by Recorder: 4 channels: Secondary filtering for human and motor vehicle, reducing false alarms caused by leaves, rain and lighting condition change
- UVEX Safety/Protection Glasses I-Vo Spectacles (Kacamata Safety)Deskripsi:uvex i-vo - the "eye-volution" in eye protectionThe uvex i-vo doesn't compromise when it comes to wearer comfort and looks: It is uncompromisingly safe, uncompromisingly comfortable and uncompromising in design. This is guaranteed thanks to our duo component technology: The glasses are injection-moulded from two materials, so they are hard and sturdy where they need to be, and soft in the sensitive areas of the nose, forehead and ears. This ensures optimal wearer comfort that lasts.atribut:
- Product Type: Spectacles
- Technologies: Core Coatings, Well Suited In Combination With Dust Masks
- Product family: Uvex i-vo
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- ELECOM USB LAN Adapteratribut:
- Overall Length (cm): 9
- Color: Black
- Connector Shape: USB (A)male
Daftar Harga kabel fo Terbaru October 2026
| SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri) | Rp1.699.900 |
| ETERNA KABEL Building Wire Cable NYAF | Rp439.900 |
| INTERLUC Cable Fiber Optic | Rp69.900 |
| Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik) | Rp37.999.900 |
| Autonics Fiber Optic Cable | Rp179.900 |
| LS Cable Connector & Crimping Tool | Rp1.799.900 |
| MONOPRICE Fiber Optic Cable Patch Cord | Rp249.900 |
| Panduit Optical Fiber OM 3 Patch Cord Both Ends LC | Rp1.399.900 |
| UGREEN Extension Cable (Kabel Ekstensi USB) | Rp74.900 |
| J.S.T. Mfg. Crimping ZH Series | Rp249.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5gP105196196-1.jpg)


/nhP112328845-1.jpg)




/ktP108337749-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20CCTV%20Camera%20HAC%20Series%20(Kamera%20Pengawas)/l2P103752758-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Dahua%20Smart%202HDD%20WizSense%20Series%20NVR%20(Perekam%20Video%20Jaringan)/klP111687741-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20I-Vo%20Spectacles%20(Kacamata%20Safety)/pwP107691932-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)